Motion
449079Q

DODGE
449079Q

449079Q MAGNAGEAR G150HRS3-16 QS
Mi Item #11171264
MFR #449079Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
449079Q

449079Q MAGNAGEAR G150HRS3-16 QS
Mi Item #11171264
MFR #449079Q

Mfr description
449079Q MAGNAGEAR G150HRS3-16 QS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    7
  • Nominal Ratio
    5 : 1

Details

  • Additional Details
    TA7315H05MS X 120 MM STR BR RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    17 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)