Motion
G150HRS3-16

DODGE
G150HRS3-16

Right Angle Helical Bevel Speed Reducer - 16:1 Ratio
MI ITEM #11171265
MFR #G150HRS3-16
List Price$51,664.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G150HRS3-16

Right Angle Helical Bevel Speed Reducer - 16:1 Ratio
MI ITEM #11171265
MFR #G150HRS3-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,664.20/each for your price

Overview

Mfr description
449079R MAGNAGEAR G150HRS3-16

Specifications

  • Additional Details
    TA8407H40M METRIC TAPER BUSH RED
  • Case Included
    Yes
  • Ratio
    16:1
  • Case Size
    8
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Bore Type
    Tapered Bushing
  • Weight
    1714 lbs
  • Thermal Horsepower Rating
    14 hp
  • Nominal Ratio
    40 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought