Motion
449083Q

DODGE
449083Q

449083Q MAGNAGEAR G150HRS3-25 QS
MI ITEM #11171269
MFR #449083Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
449083Q

449083Q MAGNAGEAR G150HRS3-25 QS
MI ITEM #11171269
MFR #449083Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
449083Q MAGNAGEAR G150HRS3-25 QS

Specifications

  • Additional Details
    TA8407H25MS X 120 MM STR BR RED
  • Case Included
    Yes
  • Case Size
    8
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    14 hp
  • Nominal Ratio
    25 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought