Motion
G285HRS3-40

DODGE
G285HRS3-40

Right Angle Helical Bevel Speed Reducer - 40:1 Ratio
Mi Item #11171292
MFR #G285HRS3-40
Price$100,283.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G285HRS3-40

Right Angle Helical Bevel Speed Reducer - 40:1 Ratio
Mi Item #11171292
MFR #G285HRS3-40

Mfr description
449349L MAGNAGEAR G285HRS3-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100,283.96/each

Specifications

Dimensions

  • Case Size
    9
  • Nominal Ratio
    15 : 1
  • Ratio
    40:1
  • Weight
    2536 lbs

Details

  • Additional Details
    TA9415H15MS X 125 MM STR BR RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    14 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)