Motion
MAGNAGEAR G210 4-15/16 BUSHING KIT

DODGE
MAGNAGEAR G210 4-15/16 BUSHING KIT

MAGNAGEAR G210 4-15/16 BUSHING KIT
Mi Item #11171438
MFR #MAGNAGEAR G210 4-15/16 BUSHING KIT
Price$3,135.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNAGEAR G210 4-15/16 BUSHING KIT

MAGNAGEAR G210 4-15/16 BUSHING KIT
Mi Item #11171438
MFR #MAGNAGEAR G210 4-15/16 BUSHING KIT

Mfr description
454099 MAGNAGEAR G210 4-15/16 BUSHING KI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,135.45/each

Specifications

Dimensions

  • Agma Size
    608
  • Case Size
    12
  • Nominal Ratio
    25 : 1

Details

  • Additional Details
    A12608H25M METRIC TPR BUSH RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    2002 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Thermal Horsepower Rating
    11 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)