Motion
MAGNAGEAR G285 6.00" BUSHING KIT

DODGE
MAGNAGEAR G285 6.00" BUSHING KIT

MAGNAGEAR G285 6.00" BUSHING KIT
MI ITEM #11171441
MFR #MAGNAGEAR G285 6.00" BUSHING KIT
Your Price$3,584.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNAGEAR G285 6.00" BUSHING KIT

MAGNAGEAR G285 6.00" BUSHING KIT
MI ITEM #11171441
MFR #MAGNAGEAR G285 6.00" BUSHING KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,584.78/each(List $4,122.49)

Overview

Mfr description
454114 MAGNAGEAR G285 6.00" BUSHING KIT

Specifications

  • Case Included
    Yes
  • Agma Size
    608
  • Output Bore Type
    Tapered Bushing
  • Thermal Horsepower Rating
    11 hp
  • Additional Details
    TA12608H15M METRIC TPR BUSH RED
  • Case Size
    12
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    1775 rpm
  • Nominal Ratio
    15 : 1
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought