Motion
MAGNAGEAR G390 7.00" BUSHING KIT

DODGE
MAGNAGEAR G390 7.00" BUSHING KIT

MAGNAGEAR G390 7.00" BUSHING KIT
Mi Item #11171444
MFR #MAGNAGEAR G390 7.00" BUSHING KIT
Price$4,694.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNAGEAR G390 7.00" BUSHING KIT

MAGNAGEAR G390 7.00" BUSHING KIT
Mi Item #11171444
MFR #MAGNAGEAR G390 7.00" BUSHING KIT

Mfr description
454130 MAGNAGEAR G390 7.00" BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,694.80/each

Specifications

Dimensions

  • Agma Size
    608
  • Case Size
    12
  • Nominal Ratio
    40 : 1

Details

  • Additional Details
    TA12608H40MS X 190MM STR BR RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    1909 rpm
  • Output Bore Type
    Straight Bore
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Thermal Horsepower Rating
    11 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)