Motion
MTO 8/8V14.6-MS DI SHEAVE

DODGE
MTO 8/8V14.6-MS DI SHEAVE

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 14.6000 in O.D., QD Bushed, MS Series Bushing, Ductile Iron Material
MI ITEM #11171627
MFR #MTO 8/8V14.6-MS DI SHEAVE
List Price$9,725.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 8/8V14.6-MS DI SHEAVE

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 14.6000 in O.D., QD Bushed, MS Series Bushing, Ductile Iron Material
MI ITEM #11171627
MFR #MTO 8/8V14.6-MS DI SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,725.92/each for your price

Overview

Mfr description
455022 MTO 8/8V14.6-MS DI SHEAVE

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    MS
  • Bore Diameter
    Bushing Required
  • Material
    Ductile Iron
  • Manufacturer Catalog Number
    455022
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought