Motion
MTO 4A/B8.21-SK SHV

DODGE
MTO 4A/B8.21-SK SHV

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 8.2100 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #11171628
MFR #MTO 4A/B8.21-SK SHV
Your Price$4,585.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 4A/B8.21-SK SHV

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 8.2100 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #11171628
MFR #MTO 4A/B8.21-SK SHV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,585.84/each(List $5,503.01)

Overview

Mfr description
455028 MTO 4A/B8.21-SK SHV

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    455028
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought