Motion
TIGEAR-2 REDUCER WITH MOTOR

DODGE
TIGEAR-2 REDUCER WITH MOTOR

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11171690
MFR #TIGEAR-2 REDUCER WITH MOTOR
List Price$13,617.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11171690
MFR #TIGEAR-2 REDUCER WITH MOTOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,617.07/each for your price

Overview

Mfr description
47Q30R18-VUHM3615T TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    4.7500 in
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought