Motion
R5VX500-5  BELT

DODGE
R5VX500-5 BELT

Industrial V-Belt - 5VX, 5/8 in Top Width, 5 Strand, 50 in Nominal Outside Length, Cogged
MI ITEM #11172007
MFR #R5VX500-5 BELT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R5VX500-5 BELT

Industrial V-Belt - 5VX, 5/8 in Top Width, 5 Strand, 50 in Nominal Outside Length, Cogged
MI ITEM #11172007
MFR #R5VX500-5 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
660086 R5VX500-5 BELT

Specifications

  • Section
    5VX
  • Number Of Strands
    5
  • Nominal Outside Length
    50 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Banded
  • Top Width Per Strand
    5/8 in
  • Color
    Black
  • Manufacturer Catalog Number
    660086
  • Product Type
    Industrial V-Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text