Motion
60BTL35H-2012  SPKT

DODGE
60BTL35H-2012 SPKT

Taperlock Sprocket - 60 / 3/4, 35 Teeth, 2012 Bushing, Steel Material
Mi Item #11172008
MFR #60BTL35H-2012 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60BTL35H-2012 SPKT

Taperlock Sprocket - 60 / 3/4, 35 Teeth, 2012 Bushing, Steel Material
Mi Item #11172008
MFR #60BTL35H-2012 SPKT

Mfr description
660089 MTO 60BTL35H-2012 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    2012
  • Chain Size & Pitch
    60 / 3/4

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taperlock
  • Hardened Teeth
    w/Hardened Teeth
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35 teeth
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)