Motion
1420-5M-15  HT250 BELT

DODGE
1420-5M-15 HT250 BELT

Synchronous & Timing Belt - 5M, 5 mm Pitch, 1420 mm Pitch Length, 15 mm Width, Neoprene Material
Mi Item #11172114
MFR #1420-5M-15 HT250 BELT
Price$97.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1420-5M-15 HT250 BELT

Synchronous & Timing Belt - 5M, 5 mm Pitch, 1420 mm Pitch Length, 15 mm Width, Neoprene Material
Mi Item #11172114
MFR #1420-5M-15 HT250 BELT

Mfr description
660530 1420-5M-15 HT250 BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.77/each

Specifications

Dimensions

  • Belt Width
    15 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    1420 mm
  • Weight
    0.2 lbs

Details

  • Belt Type
    5M
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Modified Curvilinear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)