Motion
TP1064-8M-30 HT200 BELT

DODGE
TP1064-8M-30 HT200 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 1064 mm Pitch Length, 30 mm Width, Neoprene Material
MI ITEM #11172122
MFR #TP1064-8M-30 HT200 BELT
Your Price$282.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP1064-8M-30 HT200 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 1064 mm Pitch Length, 30 mm Width, Neoprene Material
MI ITEM #11172122
MFR #TP1064-8M-30 HT200 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$282.07/each(List $352.59)

Overview

Mfr description
660576 TP1064-8M-30 HT200 BELT

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Pitch Length
    1064 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    0.9 lbs
  • Belt Width
    30 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought