Motion
2-5/8 POLY-DISC ASSY  5/8 X 5/8

DODGE
2-5/8 POLY-DISC ASSY 5/8 X 5/8

Poly-disc Flange Assembly - Elastomeric Type, Pin Style, 2-5/8 Coupling Size, 1008 Bushing, Cast Iron Material
Mi Item #11172129
MFR #2-5/8 POLY-DISC ASSY 5/8 X 5/8
Price$369.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-5/8 POLY-DISC ASSY 5/8 X 5/8

Poly-disc Flange Assembly - Elastomeric Type, Pin Style, 2-5/8 Coupling Size, 1008 Bushing, Cast Iron Material
Mi Item #11172129
MFR #2-5/8 POLY-DISC ASSY 5/8 X 5/8

Mfr description
660604 2-5/8 POLY-DISC ASSY 5/8 X 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.24/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    5/8 in X 5/8 in
  • Bushing Size
    1008
  • Coupling Size
    2-5/8
  • Max Angular Misalignment
    2 °
  • Outside Diameter
    2.6250 in
  • Parallel Misalignment
    0.0313 in

Details

  • ATEX Certificate
    Yes
  • Bore Type
    Taper Lock Bushed
  • Coupling Component
    Poly Disc Assembly
  • Coupling Style
    Pin
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    0.29 hp
  • Manufacturer Catalog Number
    660604
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Poly-Disc Flanges
  • Torque Capacity
    1800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)