Motion
4 POLY-DISC ASSY 1-1/8 X 1

DODGE
4 POLY-DISC ASSY 1-1/8 X 1

Poly-disc Flange Assembly - Elastomeric Type, Pin Style, 4 Coupling Size, 1215 Bushing, Cast Iron Material
Mi Item #11172131
MFR #4 POLY-DISC ASSY 1-1/8 X 1
Price$558.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 POLY-DISC ASSY 1-1/8 X 1

Poly-disc Flange Assembly - Elastomeric Type, Pin Style, 4 Coupling Size, 1215 Bushing, Cast Iron Material
Mi Item #11172131
MFR #4 POLY-DISC ASSY 1-1/8 X 1

Mfr description
660606 4 POLY-DISC ASSY 1-1/8 X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.94/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    1-1/8 in X 1 in
  • Bushing Size
    1215
  • Coupling Size
    4
  • Max Angular Misalignment
    2 °
  • Outside Diameter
    4.0000 in
  • Parallel Misalignment
    0.0313 in

Details

  • ATEX Certificate
    Yes
  • Bore Type
    Taper Lock Bushed
  • Coupling Component
    Poly Disc Assembly
  • Coupling Style
    Pin
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    0.95 hp
  • Manufacturer Catalog Number
    660606
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Poly-Disc Flanges
  • Series
    Poly-Disc
  • Torque Capacity
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)