Motion
6SC-H X 24MM HUB

DODGE
6SC-H X 24MM HUB

Sleeve Coupling Flange - Actual 24 mm Bore
MI ITEM #11172144
MFR #6SC-H X 24MM HUB
Price$80.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6SC-H X 24MM HUB

Sleeve Coupling Flange - Actual 24 mm Bore
MI ITEM #11172144
MFR #6SC-H X 24MM HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.64/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.12 in
  • Bore Diameter  
    Actual 24 mm
  • Bore Length
    1.22 in
  • Coupling Size
    6
  • Flange Diameter  
    2.5000 in
  • Outside Diameter
    2.5 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    2.9 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    660664
  • Material
    Hytrel
  • Maximum Speed
    6000 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 108 in pound (pound in)
  • Torque Rating (in-lb)
    1800 in-lb
  • UPC_NO
    782477079016

Overview

Mfr description
660664 6SC-H X 24MM HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought