1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PX140BS X 4.125" CF BORE, KW, SS
PX140BS X 4.125" CF BORE, KW, SS
Mi Item #
11172172
MFR #
PX140BS X 4.125" CF BORE, KW, SS
Price
$3,901.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
DODGE PX140BS X 4.125" CF BORE, KW, SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PX140BS X 4.125" CF BORE, KW, SS
PX140BS X 4.125" CF BORE, KW, SS
Mi Item #
11172172
MFR #
PX140BS X 4.125" CF BORE, KW, SS
Mfr description
660835 PX140BS X 4.125" CF BORE, KW, SS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,901
.43
/each
Add to Cart
Specifications
Dimensions
Length Through
Bore
3.8750 in
Outside Diameter
14.1250 in
Details
Product Type
Tire Coupling Hubs
Series
Para-Flex
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items