Motion
2212K.C3

DODGE
2212K.C3

Self-aligning Ball Bearing - Tapered 1:12, 60 mm ID, 13.2500 in OD, 28 mm Width, Open, C3
Mi Item #11172366
MFR #2212K.C3
Price$282.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2212K.C3

Self-aligning Ball Bearing - Tapered 1:12, 60 mm ID, 13.2500 in OD, 28 mm Width, Open, C3
Mi Item #11172366
MFR #2212K.C3

Mfr description
702857 BRG 2212K.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.37/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    28 mm
  • Weight
    2.3 lbs, 1.04 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    702857 BRG 2212K.C3
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing features a tapered 1:12 60 mm bore, open closure, 110 mm outside diameter, and 28 mm width for reliable operation.
  • Manufacturer Catalog Number
    702857
  • Manufacturer Upc Number
    782476324650
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782476324650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)