Motion
2219K.M.C3

DODGE
2219K.M.C3

Self-aligning Ball Bearing - Tapered 1:12, 95 mm ID, 13.2500 in OD, 43 mm Width, Open, C3
Mi Item #11172367
MFR #2219K.M.C3
Price$1,459.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2219K.M.C3

Self-aligning Ball Bearing - Tapered 1:12, 95 mm ID, 13.2500 in OD, 43 mm Width, Open, C3
Mi Item #11172367
MFR #2219K.M.C3

Mfr description
702904 BRG 2219K.M.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,459.83/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    43 mm
  • Weight
    10 lbs, 4.536 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    702904 BRG 2219K.M.C3
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing has a tapered 1:12 95 mm bore, open closure, 170 mm outside diameter, and 43 mm width for heavy-duty performance.
  • Manufacturer Catalog Number
    702904
  • Manufacturer Upc Number
    782476327545
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782476327545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)