Motion
BRG 23024EASK.M.C3

DODGE
BRG 23024EASK.M.C3

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172368
MFR #BRG 23024EASK.M.C3
List Price$1,538.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG 23024EASK.M.C3

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172368
MFR #BRG 23024EASK.M.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,538.61/each for your price

Overview

Mfr description
703619 BRG 23024EASK.M.C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    DE
  • Series
    230
  • Manufacturer Catalog Number
    703619
  • UPC_NO
    782476312770
  • Type Of Bearing
    Spherical Roller
  • Material
    703619
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought