Motion
BRG23034K.C3

DODGE
BRG23034K.C3

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172372
MFR #BRG23034K.C3
Price$3,423.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23034K.C3

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172372
MFR #BRG23034K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,423.55/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    67 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Manufacturer Catalog Number
    703670
  • Material
    703670
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476327736

Overview

Mfr description
703670 BRG23034K.C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought