Motion
23052K.C3 (FAG ONLY)

DODGE
23052K.C3 (FAG ONLY)

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172377
MFR #23052K.C3 (FAG ONLY)
List Price$10,314.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23052K.C3 (FAG ONLY)

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172377
MFR #23052K.C3 (FAG ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,314.63/each for your price

Overview

Mfr description
703725 23052K.C3 (FAG ONLY)

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    340000 lbf
  • Static Load Capacity
    630000 lbf
  • Max Rpm
    900 rpm
  • Series
    230
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    900 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought