Motion
BRG23136K.C3

DODGE
BRG23136K.C3

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172379
MFR #BRG23136K.C3
List Price$4,396.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23136K.C3

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172379
MFR #BRG23136K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,396.73/each for your price

Overview

Mfr description
703840 BRG23136K.C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    DE
  • Series
    231
  • Manufacturer Catalog Number
    703840
  • UPC_NO
    782476246761
  • Type Of Bearing
    Spherical Roller
  • Material
    703840
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought