Motion
BRG23138K.C3

DODGE
BRG23138K.C3

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172380
MFR #BRG23138K.C3
List Price$6,054.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23138K.C3

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172380
MFR #BRG23138K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,054.83/each for your price

Overview

Mfr description
703850 BRG23138K.C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    US
  • Series
    231
  • Manufacturer Catalog Number
    703850
  • UPC_NO
    782476067205
  • Type Of Bearing
    Spherical Roller
  • Material
    703850
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought