Motion
BRG23144K.C3

DODGE
BRG23144K.C3

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Tapered 1:12 Bore, Open
Mi Item #11172381
MFR #BRG23144K.C3
Price$10,577.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23144K.C3

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Tapered 1:12 Bore, Open
Mi Item #11172381
MFR #BRG23144K.C3

Mfr description
703866 BRG23144K.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,577.63/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    370 mm
  • Overall Width  
    120 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Manufacturer Catalog Number
    703866
  • Material
    703866
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476310745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)