Motion
23220K.C3

DODGE
23220K.C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 2.3750 in Width, Tapered 1:12 Bore, Open
MI ITEM #11172386
MFR #23220K.C3
List Price$1,603.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23220K.C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 2.3750 in Width, Tapered 1:12 Bore, Open
MI ITEM #11172386
MFR #23220K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,603.33/each for your price

Overview

Mfr description
703941 23220K.C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    232
  • Type Of Bearing
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought