Motion
BRG 23222K.C3

DODGE
BRG 23222K.C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 2.7500 in Width, Tapered 1:12 Bore, Open
Mi Item #11172387
MFR #BRG 23222K.C3
Price$2,068.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG 23222K.C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 2.7500 in Width, Tapered 1:12 Bore, Open
Mi Item #11172387
MFR #BRG 23222K.C3

Mfr description
703951 BRG 23222K.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,068.63/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    2.7500 in

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Manufacturer Catalog Number
    703951
  • Material
    703951
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476319946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)