Motion
BRG 23232K.C3

DODGE
BRG 23232K.C3

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Tapered 1:30 Bore, Open
MI ITEM #11172389
MFR #BRG 23232K.C3
Price$6,036.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG 23232K.C3

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Tapered 1:30 Bore, Open
MI ITEM #11172389
MFR #BRG 23232K.C3

Mfr description
703996 BRG 23232K.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,036.21/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    104 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Country of Origin
    US
  • Manufacturer Catalog Number
    703996
  • Material
    703996
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476319984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)