Overview
Mfr description
719422 30 SNW X 135M
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter135 mm
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number719422
- UPC_NO782476327859
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data