1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H3040 X 180MM
Adapter Sleeve - 180 mm Bore Dia.
Mi Item #
11172487
MFR #
H3040 X 180MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
DODGE H3040 X 180MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H3040 X 180MM
Adapter Sleeve - 180 mm Bore Dia.
Mi Item #
11172487
MFR #
H3040 X 180MM
Mfr description
719432 H3040 X 180MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
180 mm
Details
Manufacturer Catalog Number
719432
Product Type
Adapter Sleeves
Series
H
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items