Motion
MTO 1210 X 30MM METRIC T-L BUSH

DODGE
MTO 1210 X 30MM METRIC T-L BUSH

Taper Lock Bushing - 1210 Series, 30 mm Bore, 8 x 7 mm Keyway, Sintered Steel Material
MI ITEM #11172528
MFR #MTO 1210 X 30MM METRIC T-L BUSH
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 1210 X 30MM METRIC T-L BUSH

Taper Lock Bushing - 1210 Series, 30 mm Bore, 8 x 7 mm Keyway, Sintered Steel Material
MI ITEM #11172528
MFR #MTO 1210 X 30MM METRIC T-L BUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.85/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bushing Size
    1210
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    1.0000 in
  • Weight
    0.4 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    736152
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
736152 MTO 1210 X 30MM METRIC T-L BUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought