Motion
1615 X 24MM

DODGE
1615 X 24MM

1615 X 24MM
Mi Item #11172531
MFR #1615 X 24MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 24MM

1615 X 24MM
Mi Item #11172531
MFR #1615 X 24MM

Mfr description
736216 MTO 2012 X 20MM METRIC BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Bushing Size
    2012
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    736216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)