1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
2012 X 35MM MTO
2012 X 35MM MTO
MI ITEM #
11172535
MFR #
2012 X 35MM MTO
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 2012 X 35MM MTO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
2012 X 35MM MTO
2012 X 35MM MTO
MI ITEM #
11172535
MFR #
2012 X 35MM MTO
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
35 mm
Bushing Size
2012
Length Through
Bore
1.2500 in
Details
Bore Type
Finished Bore
Manufacturer Catalog Number
736225
Overview
Mfr description
736225 MTO 2012 X 35MM METRIC T-L BUSH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought