Motion
MTO 2012 X 40MM METRIC T-L BUSH

DODGE
MTO 2012 X 40MM METRIC T-L BUSH

Taper Lock Bushing - 2012 Series, 40 mm Bore, 12 x 8 mm Keyway, Sintered Steel Material
Mi Item #11172537
MFR #MTO 2012 X 40MM METRIC T-L BUSH
Price$59.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 2012 X 40MM METRIC T-L BUSH

Taper Lock Bushing - 2012 Series, 40 mm Bore, 12 x 8 mm Keyway, Sintered Steel Material
Mi Item #11172537
MFR #MTO 2012 X 40MM METRIC T-L BUSH

Mfr description
736228 MTO 2012 X 40MM METRIC T-L BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.39/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bushing Size
    2012
  • Keyway Size
    12 x 8 mm
  • Length Through Bore  
    1.2500 in
  • Weight
    1.7 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    736228
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)