Motion
2012 X 50MM MTO

DODGE
2012 X 50MM MTO

2012 X 50MM MTO
Mi Item #11172538
MFR #2012 X 50MM MTO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 50MM MTO

2012 X 50MM MTO
Mi Item #11172538
MFR #2012 X 50MM MTO

Mfr description
736233 MTO 2012 X 50MM METRIC T-L BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    736233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)