Motion
BRG22318KC3

DODGE
BRG22318KC3

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172567
MFR #BRG22318KC3
List Price$1,573.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22318KC3

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11172567
MFR #BRG22318KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,573.46/each for your price

Overview

Mfr description
740716 BRG22318KC3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    US
  • Series
    223
  • Manufacturer Catalog Number
    740716
  • UPC_NO
    782476196875
  • Type Of Bearing
    Spherical Roller
  • Material
    740716
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought