Specifications
Dimensions
- Bore Diameter75 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Manufacturer Catalog Number746061
- Material746061
- Product TypeSpherical Roller Bearings
- Series0
- Type Of BearingSpherical Roller
- UPC_NO782476326463
Overview
Mfr description
746061 BRG17SS75M