Motion
747210

DODGE
747210

Pillow Block Housing - Split Construction
Mi Item #11172635
MFR #747210
Price$800.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
747210

Pillow Block Housing - Split Construction
Mi Item #11172635
MFR #747210

Mfr description
747210 SNX 220 - TS/TT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.93/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.4100 in
  • Bolt Center To Center Length
    11.6100 to 13.1100 in

Details

  • Housing Construction
    Split
  • Housing Type
    Two-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)