Motion
TA0107L15M

DODGE
TA0107L15M

Shaft Mount Speed Reducer - Reducer Size: 107, Double Reduction, 15:1 Ratio, 25 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177777
MFR #TA0107L15M
Price$3,741.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA0107L15M

Shaft Mount Speed Reducer - Reducer Size: 107, Double Reduction, 15:1 Ratio, 25 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177777
MFR #TA0107L15M

Mfr description
TA0107L15M METRIC TAPER BUSH RED 900007
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,741.80/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    Output 173 millimetre
  • Case Size
    0
  • Input Shaft Diameter
    25 mm
  • Input Size
    25 mm
  • Manufacturer Reducer Size
    107
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    Input 25 millimetre
  • Shaft Length
    Input 93 millimetre
  • Sheave Diameter
    Minimum 102 mm

Details

  • Actual Ratio
    14.93
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    900007
  • Maximum Speed
    Input 1791 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII Series
  • Product Net Depth
    246 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA0107
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    5.020 hp
  • UPC_NO
    782475832163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)