Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA0107L40MS X 40 MM STR BORE RED

Shaft Mount Speed Reducer - 40:1 Ratio, 25 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11177780
MFR #TA0107L40MS X 40 MM STR BORE RED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TA0107L40MS X 40 MM STR BORE RED 900010

Specifications

  • Case Included
    Yes
  • Reduction Type
    Double
  • Nominal Ratio
    40:1
  • Input Type
    Belt-Driven
  • Input Size
    25 mm
  • Country of Origin
    US
  • Output Bore Type
    Straight Bore
  • Series
    TA0107
  • Reduction
    Double
  • Input Shaft Diameter
    25 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 150 millimetre
  • Thermal Horsepower Rating
    19.860 hp
  • Manufacturer Catalog Number
    900010
  • UPC_NO
    782475831234
  • Maximum Speed
    Input 1750 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 25 millimetre
  • Shaft Length
    Input 93 millimetre
  • Product Net Depth
    246 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    107
  • Actual Ratio
    30.94
  • Sheave Diameter
    Minimum 102 mm
  • Case Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought