Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA1107H15MS X 45 MM STR BORE RED

Shaft Mount Speed Reducer - 15:1 Ratio, 25 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11177815
MFR #TA1107H15MS X 45 MM STR BORE RED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TA1107H15MS X 45 MM STR BORE RED 901012

Specifications

  • Reduction Type
    Double
  • Nominal Ratio
    15:1
  • Input Type
    Belt-Driven
  • Input Size
    25 mm
  • Country of Origin
    US
  • Output Bore Type
    Straight Bore
  • Series
    TA11
  • Reduction
    Double
  • Input Shaft Diameter
    25 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 148 millimetre
  • Thermal Horsepower Rating
    3.380 hp
  • Manufacturer Catalog Number
    901012
  • UPC_NO
    782475543007
  • Maximum Speed
    Input 1789 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 25 millimetre
  • Shaft Length
    Input 92 millimetre
  • Product Net Depth
    254 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    107
  • Actual Ratio
    14.91
  • Sheave Diameter
    Minimum 125 mm
  • Case Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought