Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT109

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
MI ITEM #11177831
MFR #TXT109

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
901198 TXT109 ABHS REDR W/ TA ASSY

Specifications

  • Nominal Ratio
    9:1
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Manufacturer Catalog Number
    901198
  • Agma Size
    107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought