Motion
TA2115H33M

DODGE
TA2115H33M

Shaft Mount Speed Reducer - Reducer Size: 115, Double Reduction, 33:1 Ratio, 25 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177843
MFR #TA2115H33M
Price$5,625.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA2115H33M

Shaft Mount Speed Reducer - Reducer Size: 115, Double Reduction, 33:1 Ratio, 25 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177843
MFR #TA2115H33M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,625.60/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    Output 198 millimetre
  • Case Size
    2
  • Input Shaft Diameter
    25 mm
  • Input Size
    25 mm
  • Manufacturer Reducer Size
    115
  • Nominal Ratio
    33:1
  • Ratio
    33:1
  • Shaft Diameter
    Input 25 millimetre
  • Shaft Length
    Input 100 millimetre
  • Sheave Diameter
    Minimum 79 mm

Details

  • Actual Ratio
    33.33
  • Additional Details
    Bushing Required
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    902005
  • Maximum Speed
    Input 1750 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII Series
  • Product Net Depth
    277 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA2
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    16.920 hp
  • UPC_NO
    782475543571

Overview

Mfr description
TA2115H33M METRIC TAPER BUSH RED 902005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought