Motion
TA2115H09M

DODGE
TA2115H09M

Shaft Mount Speed Reducer - Reducer Size: 2, Double Reduction, 9:1 Ratio, 28 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177846
MFR #TA2115H09M
Price$5,625.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA2115H09M

Shaft Mount Speed Reducer - Reducer Size: 2, Double Reduction, 9:1 Ratio, 28 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177846
MFR #TA2115H09M

Mfr description
TA2115H09M METRIC TAPER BUSH RED 902008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,625.60/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    Output 198 millimetre
  • Case Size
    2
  • Input Shaft Diameter
    28 mm
  • Input Size
    28 mm
  • Manufacturer Reducer Size
    2
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    Input 28 millimetre
  • Shaft Length
    Input 100 millimetre
  • Sheave Diameter
    Minimum 157 mm
  • Weight
    104 lbs, 47.17 kg

Details

  • Actual Ratio
    9.1
  • Additional Details
    Bushing Required: Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    902008
  • Maximum Speed
    Input 1821 revolutions per minute
  • Output
    Taper Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII Series
  • Product Net Depth
    277 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA2
  • Thermal Horsepower Rating
    16.920 hp
  • UPC_NO
    782475544684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)