Motion
TA2115H05M

DODGE
TA2115H05M

Shaft Mount Speed Reducer - Reducer Size: 2, Single Reduction, 5:1 Ratio, 28 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177847
MFR #TA2115H05M
List Price$4,602.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA2115H05M

Shaft Mount Speed Reducer - Reducer Size: 2, Single Reduction, 5:1 Ratio, 28 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177847
MFR #TA2115H05M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,602.57/each for your price

Overview

Mfr description
TA2115H05M METRIC TAPER BUSH RED 902009

Specifications

  • Manufacturer Reducer Size
    2
  • Ratio
    5:1
  • Reduction Type
    Single
  • Nominal Ratio
    5:1
  • Input Type
    Belt-Driven
  • Input Size
    28 mm
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    TA2
  • Reduction
    Single
  • Input Shaft Diameter
    28 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 198 millimetre
  • Thermal Horsepower Rating
    14.450 hp
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    902009
  • UPC_NO
    782475544691
  • Maximum Speed
    Input 2080 revolutions per minute
  • Weight
    104 lbs, 47.17 kg
  • Additional Details
    Metric Taper Bushing Reducer
  • Output
    Taper Bore
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 28 millimetre
  • Shaft Length
    Input 100 millimetre
  • Product Net Depth
    277 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    115
  • Actual Ratio
    5.2
  • Sheave Diameter
    Minimum 165 mm
  • Screw Conveyor Compatible
    Yes
  • Case Size
    2
  • Product Compatibility
    Torque-Arm II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought