Motion
TA2115M/25:1 STR BORE RED 55MM

DODGE
TA2115M/25:1 STR BORE RED 55MM

Shaft Mount Speed Reducer - 25:1 Ratio, 28 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11177849
MFR #TA2115M/25:1 STR BORE RED 55MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA2115M/25:1 STR BORE RED 55MM

Shaft Mount Speed Reducer - 25:1 Ratio, 28 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11177849
MFR #TA2115M/25:1 STR BORE RED 55MM

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA2115M/25:1 STR BORE RED 55MM 902011

Specifications

  • Reduction Type
    Double
  • Nominal Ratio
    25:1
  • Input Type
    Belt-Driven
  • Input Size
    28 mm
  • Country of Origin
    US
  • Output Bore Type
    Straight Bore
  • Series
    TA2
  • Reduction
    Double
  • Input Shaft Diameter
    28 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 165 millimetre
  • Thermal Horsepower Rating
    14.450 hp
  • Manufacturer Catalog Number
    902011
  • UPC_NO
    782475544714
  • Maximum Speed
    Input 2005 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 28 millimetre
  • Shaft Length
    Input 100 millimetre
  • Product Net Depth
    277 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    115
  • Actual Ratio
    25.07
  • Sheave Diameter
    Minimum 79 mm
  • Case Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought