Motion
TA2115H22 TA

DODGE
TA2115H22 TA

Shaft Mount Speed Reducer - Reducer Size: 2, Double Reduction, 22:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177853
MFR #TA2115H22 TA
List Price$5,275.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA2115H22 TA

Shaft Mount Speed Reducer - Reducer Size: 2, Double Reduction, 22:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177853
MFR #TA2115H22 TA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,275.63/each for your price

Overview

Mfr description
TA2115H22 TA TAPER BUSH REDUCER 902015

Specifications

  • Manufacturer Reducer Size
    2
  • Reduction
    Double
  • Country of Origin
    US
  • Nominal Ratio
    22:1
  • Input Type
    Belt-Driven
  • Input Shaft Diameter
    1.1250 in
  • Input Size
    1.1250 in
  • Input Style
    Belt-Driven
  • Output Bore Type
    Tapered Bushing
  • Reduction Type
    Double
  • Bore Length
    Output 7.81 inch
  • Thermal Horsepower Rating
    14.450 hp
  • Actual Ratio
    21.65
  • UPC_NO
    782475213320
  • Additional Details
    Bushing Required: Yes
  • Housing Material
    Cast Iron
  • Agma Size
    115
  • Case Size
    2
  • Series
    TA2
  • Maximum Speed
    Input 1948 revolutions per minute
  • Manufacturer Catalog Number
    902015
  • Output
    Taper Bore
  • Product Compatibility
    TAII Series
  • Product Net Depth
    10.92 inch
  • Ratio
    22:1
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 1.125 inch
  • Shaft Length
    Input 3.94 inch
  • Sheave Diameter
    Minimum 3.1 in
  • Standards Met
    AGMA
  • Weight
    104 lbs, 47.17 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought