Motion
TA3203H32M METRIC TAPER BUSH RED

DODGE
TA3203H32M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 32:1 Ratio, 28 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11177879
MFR #TA3203H32M METRIC TAPER BUSH RED
List Price$6,681.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA3203H32M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 32:1 Ratio, 28 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11177879
MFR #TA3203H32M METRIC TAPER BUSH RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,681.15/each for your price

Overview

Mfr description
TA3203H32M METRIC TAPER BUSH RED 903005

Specifications

  • Ratio
    32:1
  • Reduction Type
    Double
  • Nominal Ratio
    32:1
  • Input Type
    Belt-Driven
  • Input Size
    28 mm
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    TA3
  • Reduction
    Double
  • Input Shaft Diameter
    28 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 219 millimetre
  • Thermal Horsepower Rating
    14.450 hp
  • Manufacturer Catalog Number
    903005
  • UPC_NO
    782475543632
  • Maximum Speed
    Input 1750 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 28 millimetre
  • Shaft Length
    Input 125 millimetre
  • Product Net Depth
    324 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    203
  • Actual Ratio
    32.45
  • Sheave Diameter
    Minimum 102 mm
  • Case Size
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought