Motion
TA3203H25M

DODGE
TA3203H25M

Shaft Mount Speed Reducer - Reducer Size: 203, Double Reduction, 25:1 Ratio, 32 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177880
MFR #TA3203H25M
Price$6,967.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA3203H25M

Shaft Mount Speed Reducer - Reducer Size: 203, Double Reduction, 25:1 Ratio, 32 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177880
MFR #TA3203H25M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,967.49/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    Output 219 millimetre
  • Case Size
    3
  • Input Shaft Diameter
    32 mm
  • Input Size
    32 mm
  • Manufacturer Reducer Size
    203
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Diameter
    Input 32 millimetre
  • Shaft Length
    Input 125 millimetre
  • Sheave Diameter
    Minimum 107 mm
  • Weight
    134 lbs, 60.781 kg

Details

  • Actual Ratio
    24.95
  • Additional Details
    Metric Taper Bushing Reducer
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    903006
  • Maximum Speed
    Input 1996 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII Series
  • Product Net Depth
    324 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA3
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    14.450 hp
  • UPC_NO
    782475543625

Overview

Mfr description
TA3203H25M METRIC TAPER BUSH RED 903006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought